Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W
Mfr # 20040
Zoro # G4434040
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Black
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 20040
- Zoro # G4434040
- UPC # 078217200407
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Body Width | 2 in |
Body Dia. | 2 in |
Shackle Length | Standard |
Body H x W x T | 1 3/4 in x 2 in x 3/4 in |
Body Dimensions | 2 in x 1 3/4 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Description
Keyed Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Tailpiece B610071 (B610071)
- G.A.S. HARDWARE Yale Orgon Premium Roller for Sliding Glass Doors (DR103SP)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Wall Hinge (KF3ABLS)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19334)
- ABUS Abus: 85/40 B Solid Brass Padlock KA (ABS-87626-KA)
- ABUS Abus: 180IB/50HB63 C Solid Brass Resettable 4-Dial with 2-5/16" shackle (ABS-15813)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 White KA)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (200) KA Blue)
- ABUS Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle (83638)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5LF)
- Abus Keyed Padlocks