Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W
Mfr # 20035
Zoro # G4433578
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Purple
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 20035
- Zoro # G4433578
- UPC # 078217200353
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Body Width | 2 in |
Body Height | 1 3/4 in |
Body Dia. | 2 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Dimensions | 2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 2 in x 3/4 in |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Description
Keyed Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S771BL7 7' Prene Adhesive Backed Fire and Smoke Gasketing Black (S771BL7)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCSANRH26D4916)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 16"D x 12"H (BKTM02X16X12CGPBL)
- HICKORY HARDWARE Knob 7/8 Inch Diameter (P3-W)
- ABUS Abus: 70/45HB Solid Brass Weather-Resistant Shackle Padlock B KA Yellow 2" Shackle (ABS-06130-KA)
- ABUS Abus: 158/40 C Zinc Die Cast Front 3-Dial Resettable Combo (ABS-12826)
- ABUS Abus: 88/40 B Solid Brass Padlock KA (ABS-88616-KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KD-100)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (200) KA Blue)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Long Shackle, Hardened Steel Shackle (55726)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP90)
- Abus Keyed Padlocks