Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK
Mfr # 19375
Zoro # G3348558
product price: $81.29
/pk 6, $13.55/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 9/32 in
- Body Color Purple
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 19375
- Zoro # G3348558
- UPC # 078217193754
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 3 in |
Shackle Width | 11/16 in |
Body Width | 1 1/2 in |
Body Height | 1 5/16 in |
Body H x W x T | 1 5/16 in x 1 1/2 in x 1 1/8 in |
Shackle Diameter | 9/32 in |
Width Across Shackle | 11/16 in |
Body Dimensions | 1 1/2 in x 1 5/16 in |
Shackle Length | Extended |
Body Size | Standard Body |
Description
Keyed Padlock, Body Color Purple, Body Height 1 5/16 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 9/32 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 11/16 in, Body Material Coating Laminated, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Medium Security Access Door, DSB-123SD-MS Lock Prime 16 x 16 (SDP1616MSL)
- BRINKS COMMERCIAL Matte Black Zinc Single Cylinder Deadbolt (BC40130)
- PEMKO 171A72 72" Saddle Threshold Mill Aluminum (171A72)
- MASTER LOCK 4-Pin Tumbler Lock, Laminated Steel Body, 1 1/8" W, Silver/Blue, 2 Key (7D)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-700)
- ABUS Abus: 158/40 C Zinc Die Cast Front 3-Dial Resettable Combo (ABS-12826)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 MK KD)
- ABUS Abus: 82/90 B Brass Monoblock Padlock KA (ABS-82911-KA)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W (41/45 KA)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W (82/70 KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19342)
- Abus Keyed Padlocks