Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK
Mfr # 19334
Zoro # G3348180
product price: $59.85
/pk 6, $9.98/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 9/32 in
- Body Color Purple
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 19334
- Zoro # G3348180
- UPC # 078217193341
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 3/4 in |
Shackle Width | 11/16 in |
Body Width | 1 1/2 in |
Body Height | 1 5/16 in |
Width Across Shackle | 11/16 in |
Body Size | Standard Body |
Body H x W x T | 1 5/16 in x 1 1/2 in x 1 1/8 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 5/16 in |
Shackle Diameter | 9/32 in |
Description
Keyed Padlock, Body Color Purple, Body Height 1 5/16 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 11/16 in, Body Material Coating Laminated, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (PE1000)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in D (B002-0583-035N)
- DELTANA Satin Nickel Square Hinge (DSB315)
- PEMKO Oak Wood Door Bottom Sweep, 3 ft. (18062WNB36)
- ABUS Abus: 37/60 B RK KA Granit 37 Series Padlock (ABS-376001-KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W (55/25 KD)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 MK KD)
- ABUS Abus: 37/70 B RK KA Granit 37 Series Padlock (ABS-377001-KA)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle (55036)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (55/30 KD)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W (82/70 KD)
- Abus Keyed Padlocks