Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK
Mfr # 19341
Zoro # G3348129
product price: $32.75
/pk 3, $10.92/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 9/32 in
- Body Color Yellow
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 19341
- Zoro # G3348129
- UPC # 078217193419
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 2 in |
Shackle Width | 11/16 in |
Body Width | 1 1/2 in |
Body Height | 1 5/16 in |
Body Dimensions | 1 1/2 in x 1 5/16 in |
Width Across Shackle | 11/16 in |
Shackle Length | Extended |
Body H x W x T | 1 5/16 in x 1 1/2 in x 1 1/8 in |
Shackle Diameter | 9/32 in |
Body Size | Standard Body |
Description
Keyed Padlock, Body Color Yellow, Body Height 1 5/16 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 11/16 in, Body Material Coating Laminated, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASAWARE 1-1/4" Overlay Compact Hinge, 10PK (KFHCN114-A-10)
- SECURITRON Maglock (M62GB)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4FCG2)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Brass Shackle, 3/4 in W (41USG-MB/40 KD Chain)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19342)
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Blue)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20083)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/70 KD)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W (85/40 MK KD)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (28/70 KA)
- Abus Keyed Padlocks