Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK
Mfr # 19318
Zoro # G5487829
product price: $95.55
/pk 6, $15.92/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Black
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 19318
- Zoro # G5487829
- UPC # 078217193181
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 in |
Shackle Width | 3/4 in |
Body Height | 1 5/8 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 5/8 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 5/8 in x 1 1/2 in x 3/4 in |
Description
Keyed Padlock, Body Color Black, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Shape Rectangular, Control Key Registration Required No, Includes Nickel Plated Brass Key, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX53P SPA 613 (ALX53P SPA 613)
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 15mm M5 Thrd (96108)
- SCHLAGE COMMERCIAL Tailpiece S605231 (S605231)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle (55216)
- ABUS Abus: 70/45HB Solid Brass Weather-Resistant Shackle Padlock B KA Yellow 2" Shackle (ABS-06130-KA)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 3 PK (19338)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (15420)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-100)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (83/55 RK KD-300)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W, 10 PK (41USG/45 KA x10 Chain)
- ABUS Abus: 55/30 B Solid Brass Padlock KA (ABS-55066-KA)
- Abus Keyed Padlocks