Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK
Mfr # 09187
Zoro # G3350019
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Red
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 09187
- Zoro # G3350019
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Body Height | 1 5/8 in |
Body Width | 1 1/2 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 5/8 in |
Body H x W x T | 1 5/8 in x 1 1/2 in x 3/4 in |
Description
Keyed Padlock, Body Color Red, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Shape Rectangular, Control Key Registration Required No, Includes Nickel Plated Brass Key, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 3/4" x 1/4" x 1/16" Black Rubber Grommets 15PK (64372)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Privacy Knobset, Satin Brass (BG102-SQ SB)
- STERLING SEAL & SUPPLY 204 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A204X250)
- KEYLINE KEYLINE: RIC07786B V037 2.0 MM UNIVERSAL CUTTER FOR GYMKANA 994 (KLN-RIC07786B)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W (82/70 KD)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 3/4 in W (82/63 KD)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KD Blue)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (83/55 RK KD-300)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KD)
- ABUS Abus: 70/45 KA 6402 Yellow - Expedition Marine Weatherproof Padlock - 1-59/64" Width KA (ABS-06121-KA)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 4PK (172-40411)
- Abus Keyed Padlocks