Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK
Mfr # 19425
Zoro # G3347821
product price: $92.65
/pk 6, $15.44/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Purple
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 19425
- Zoro # G3347821
- UPC # 078217194256
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Height | 1 5/8 in |
Body Dimensions | 1 1/2 in x 1 5/8 in |
Shackle Length | Extended |
Width Across Shackle | 13/16 in |
Body Size | Standard Body |
Body H x W x T | 1 5/8 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Description
Keyed Padlock, Body Color Purple, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Carrara Marble (Carton of 8) (53010)
- STERLING SEAL & SUPPLY 241 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A241X250)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 101 Key, For Material Thickness 1 3/8 in (C8179-101-26D)
- ABUS Security Chain, L 10 Ft, W 5/9 In (10KS Chain & Sleeve 10')
- ABUS Abus: 83/45 200 S2 Rekeyable 83 Series 1-3/4 Brass Body KWIKSET Keyway (ABS-83628)
- ABUS Padlock, Coreless, Partially Hidden Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83CSIC/55)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W (41HB/40 KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (20043)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W (70/35 KA)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6325KA)
- Abus Keyed Padlocks