Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK
Mfr # 15427
Zoro # G3347849
product price: $78.69
/pk 6, $13.12/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Black
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 15427
- Zoro # G3347849
- UPC # 078217154274
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Height | 1 5/8 in |
Shackle Length | Extended |
Body H x W x T | 1 5/8 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Body Dimensions | 1 1/2 in x 1 5/8 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Description
Keyed Padlock, Body Color Black, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D BRUSH SWEEP 36X2.25"" VNL (05100)
- TRIMLITE 26"x80"x13/8" Primed 1Panel White Lami Glass Interior Shaker 49/16" LH Prehung (2268pri8401GLLH154916)
- KNAPE & VOGT DRAWER SLIDE SOFT CLS22"" (8450FMRP22)
- HARDWARE RESOURCES Tipout Hinges for Tipout Tray System (TIPOUT-HINGE)
- ABUS Security Chain, L 10 Ft, W 3/5 In (12KS Chain & Sleeve 10')
- ABUS Abus: 70/45 KA 6402 Yellow - Expedition Marine Weatherproof Padlock - 1-59/64" Width KA (ABS-06121-KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19359)
- ABUS Abus: 2 3/4 BUFFODISK KA0028 (ABS-28116)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (19371)
- ABUS Padlocks, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (28/70 KAx2)
- ABUS Abus: ABUS File Bar-1 B Chrome (ABS-07010)
- Abus Keyed Padlocks