Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK
Mfr # 15422
Zoro # G3347891
original price:
$80.49
new price: $80.29
/pk 6, $13.38/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Red
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 15422
- Zoro # G3347891
- UPC # 078217154229
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 13/16 in |
Body Height | 1 5/8 in |
Body Width | 1 1/2 in |
Shackle Length | Extended |
Body Size | Standard Body |
Body Dimensions | 1 1/2 in x 1 5/8 in |
Width Across Shackle | 13/16 in |
Body H x W x T | 1 5/8 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Description
Keyed Padlock, Body Color Red, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D)
- ZORO SELECT Key Blank, Y13, PK25 (5ZLH0)
- PRIME-LINE Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, Tan, Set of 1 (N 7528)
- STRYBUC Single Point Lock (850-11517475)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19334)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (15420)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KA Blue)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19359)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19342)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (70IB/50 KD)
- MASTER LOCK Laminated Steel Pin Tumbler Padlock, Silver (MLK5D)
- Abus Keyed Padlocks