Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK
Mfr # 15403
Zoro # G3347876
product price: $94.55
/pk 6, $15.76/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Green
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 15403
- Zoro # G3347876
- UPC # 078217154038
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Height | 1 5/8 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 5/8 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 13/16 in |
Shackle Length | Extended |
Body Dimensions | 1 1/2 in x 1 5/8 in |
Description
Keyed Padlock, Body Color Green, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-15125)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W (PL350/25B-KA)
- LCN Manual Hydraulic 4510T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4514T-STD RH AL)
- DELTANA Floor Door Bumper 2-7/8" Satin Nickel (FDB278U15)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15422)
- ABUS Security Chain, L 10 Ft, W 1/3 In (6KS Chain & Sleeve 10')
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KD Red)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-700)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KD-200)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19359)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W (82/70 KA)
- Abus Keyed Padlocks