Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK
Mfr # 19421
Zoro # G3347900
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Silver
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 19421
- Zoro # G3347900
- UPC # 078217193679
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 13/16 in |
Body Height | 1 5/8 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 5/8 in |
Shackle Length | Extended |
Body H x W x T | 1 5/8 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Description
Keyed Padlock, Body Color Silver, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Handleset Screw Pack 533 (81780-004)
- NATIONAL HARDWARE 6 in. L Zinc-Plated Extra Heavy Duty T-Hinge , 2PK (N129-189)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Entrance (57846)
- ZORO SELECT 1 in W x 48 in H Dull Aluminum Continuous Hinge (1JEV9)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W (41HB/40 KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19334)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W (55/25 KD)
- ABUS Padlock, Keyed Different, Standard Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KD)
- ABUS Abus: 180IB/50 C Solid Brass Resettable 4-Dial (ABS-15812)
- ABUS Abus: 145/40 C Aluminum Multi-Pack 4 Dial Resettable (3-Black, 3-Blue, 3-Red, 2-Green, 1-Yellow) (ABS-97115)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830KA-10G121)
- Abus Keyed Padlocks