Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK
Mfr # 15420
Zoro # G3347919
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Purple
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 15420
- Zoro # G3347919
- UPC # 078217193662
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Height | 1 5/8 in |
Body Dimensions | 1 1/2 in x 1 5/8 in |
Body H x W x T | 1 5/8 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Shackle Length | Extended |
Description
Keyed Padlock, Body Color Purple, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: LANYARD W/WHISTLE ASST 1/CD (LKL-42201)
- DTC Metal Faceframe Rear Bracket for 1D and 2D Series Slides (GHJ02)
- ZORO APPROVED SUPPLIER 7/8" Od Ext Spring (C-263)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183070CYL-F-ST)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 3/4 in W (82/63 KA)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55HB/40-63 KD)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19313)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KA Blue)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (19324)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Titanium)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/30 KD)
- Abus Keyed Padlocks