Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK
Mfr # 15414
Zoro # G3347970
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Blue
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 15414
- Zoro # G3347970
- UPC # 078217193600
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 13/16 in |
Body Height | 1 5/8 in |
Body Width | 1 1/2 in |
Body H x W x T | 1 5/8 in x 1 1/2 in x 3/4 in |
Shackle Length | Extended |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 5/8 in |
Body Size | Standard Body |
Description
Keyed Padlock, Body Color Blue, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Brass Door and Butt Hinge (CH2517U3-UNL)
- MONROE PMP Double Sided Magnetic Catch, Aluminum (4FCV1)
- RAYMOND Extension Spring, Standard Steel, PK3 (020023000)
- STOCKCAP EPDM Caps-0.250-1.000-0.060-BLACK, 50PK (508213)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/70 KD)
- ABUS Abus: 737 C Mini Key Storage (ABS-10736)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (15420)
- ABUS Security Chain, L 10 Ft, W 5/9 In (10KS Chain & Sleeve 10')
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/50 KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KD Blue)
- AMERICAN LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3902SWO)
- Abus Keyed Padlocks