Shop All Hasps
Abus
High Security Hasp, Hardened Steel, Black
Mfr # 125/150
Zoro # G3470783
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Black Powder Coated
- Hasp Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Hasp Length | 6 in |
Hasp Width | 2 3/8 in |
Hasp Height | 5 7/8 in |
Max. Shackle Dia. | 9/16 in |
Overall Height | 5 7/8 in |
Shackle Diameter - Maximum | 9/16 in |
Overall Width | 2 3/8 in |
Overall Length | 5 7/8 in |
Details
Item | Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Black Powder Coated |
Includes | Mounting Hardware |
Material | Steel |
ANSI/BHMA Finish | Primed For Painting |
Includes Hardware | Hardware Included |
Description
Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Black Powder Coated, Hasp Length 6 in, Hasp Width 2 3/8 in, Hasp Height 5 7/8 in, Max. Shackle Dia. 9/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Magnet Deep Pot Magnet, Round, D=10, Form:A, Smco, Comp:Brass (K0551.05)
- DELTANA Kick Plate 8 x 34 S/S in Paint Black (KP834U19)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Dominique Cabinet Knob (845SN)
- HILLMAN KeyKrafter Automotive Key Blank 24 DA37 DA37PH H75 H75PH Double For Ford, 10PK (88020)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/60)
- ABUS Hasp, Fixed, Natural (200/155)
- ABUS Abus: 141/200 WHITE HASP (ABS-1486A)
- ABUS Concealed Hinge Pin Hasp, Hardened Steel (100DG/100)
- ABUS Discus Hasp, Fixed, Natural, 7-1/2 In. L (140/190)
- ABUS Hasp, Fixed, Natural (200/135)
- GREENGRASS N103-259 3.25 Zinc Double Hinge Safety Hasp (GR567709)
- Abus Hasps