Shop All Hasps
Abus
Hasp, Fixed, Natural
Mfr # 200/155
Zoro # G1258031
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Steel
- Hasp Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hasp Length | 6 in |
Hasp Width | 1 3/4 in |
Max. Shackle Dia. | 1/2 in |
Overall Length | 6 1/8 in |
Shackle Diameter - Maximum | 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 1 7/8 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Steel |
Includes | Mounting Hardware |
Material | Steel |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Zinc-Plated |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Double-Hinged, Hasp Material Steel, Hasp Finish Steel, Hasp Length 6 in, Hasp Width 1 3/4 in, Max. Shackle Dia. 1/2 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 337 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD337X125)
- MSI Venetian Cafe 12 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0204)
- PEMKO Door Frame Weatherstrip, 8 ft, Black (285CR96)
- MARKS USA Access Control Keypad w/ Rim Panic, Black (M9900LITE/32D)
- ABUS High Security Hasp, Malleable Cast Iron (130/180)
- ABUS Hasp, Fixed, Natural (200/75)
- ABUS Concealed Hinge Pin Hasp, Hardened Steel (100DG/100)
- ABUS Hasp, Fixed, Zinc Plated, PK2 (115/100)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/80)
- ABUS Discus Hasp, Fixed, Natural, 7-1/2 In. L (140/190)
- ZORO SELECT Latching Swivel Safety Hasp, 4-1/2 In. L (1RBP2)
- Abus Hasps