Shop All Hasps
Abus
Hasp, Fixed, Natural
Mfr # 200/135
Zoro # G1986153
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Steel
- Hasp Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hasp Length | 5 1/4 in |
Hasp Width | 1 7/8 in |
Max. Shackle Dia. | 1/2 in |
Shackle Diameter - Maximum | 1/2 in |
Overall Height | 1 3/4 in |
Overall Length | 5 5/16 in |
Overall Width | 1 7/8 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Steel |
Includes | Mounting Hardware |
Material | Steel |
ANSI/BHMA Finish | Zinc-Plated |
Includes Hardware | Hardware Included |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Double-Hinged, Hasp Material Steel, Hasp Finish Steel, Hasp Length 5 1/4 in, Hasp Width 1 7/8 in, Max. Shackle Dia. 1/2 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weatherseal Tape 100'L (T96H)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-7)
- VON DUPRIN Electric Strike, 12VDC, H.Duty, Fail Secure, Mortise Locksets (6210 12V US32D CON)
- J.W. WINCO JW Winco GN115-VDE-30-SW Cam Latch (115-VDE-30-SW)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/60)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/80)
- ABUS High Security Hasp, Hardened Steel, Black (125/150)
- ABUS Discus Hasp, Fixed, Natural, 7-1/2 In. L (140/190)
- ABUS Abus: 140/190 C 7-1/2" Stainless Steel Hasp (ABS-1401)
- ABUS Hasp, Fixed, Natural (200/75)
- ZORO SELECT Plate Staple, Steel, 7/8 In. L (1RBH7)
- Abus Hasps