Shop All Hasps
Abus
Hasp, Fixed, Galvanized
Mfr # 200/95
Zoro # G1791456
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Galvanized Steel
- Hasp Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hasp Length | 3 3/4 in |
Hasp Width | 1 1/2 in |
Max. Shackle Dia. | 1/2 in |
Details
Item | Fixed Staple Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Galvanized Steel |
Includes | MOUNTING HARDWARE |
Description
Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Galvanized Steel, Hasp Length 3 3/4 in, Hasp Width 1 1/2 in, Max. Shackle Dia. 1/2 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP720320900)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 7/16 OD, PK6 (1NAN5)
- KIPP Spring Plunger, Standard Spring Force D=M08 L=16, Steel, Comp: Ball Steel (K0309.08)
- PHIFER Aluminum Insect Screening, 42 x 100', Charcoal, 18x16 Mesh, One Roll (3000965)
- ABUS Discus Hasp, Fixed, Natural, 4-3/4 In. L (140/120)
- ABUS Abus: 140/190 C 7-1/2" Stainless Steel Hasp (ABS-1401)
- ABUS Hasp, Fixed, Natural (200/115)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/60)
- ABUS Hasp, Fixed, Zinc Plated, PK2 (115/100)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/80)
- ONWARD RegularDuty Hasps , Black (316FBR)
- Abus Hasps