Electrical Box Cover, 1 Gang, Steel
Mfr # 6111
Zoro # G203978868
Key Features
- Number of Gangs 1
- Length 2.91 in
- Width 1.92 in
- Material Steel
- Height 1.11 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 6111
- Zoro # G203978868
- UPC # 78217061114
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 2.91 in |
Width | 1.92 in |
Height | 1.11 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | Steel |
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
Our weatherized/marine padlocks are especially designed for outdooruse. Rust-free security even in harsh weather conditions. Suitable weather-resistant materials such as stainless steel or appropriate plastic coatings protect the padlock effectively in outdoor areas. Our Weatherproof padlock range includes many different series, sizes, shapes, shackles, and other additions.
Features- Weatherproof 70IB/45 C KD Solid Brass Blue Body with Weather Cover and Steel
- Dimension: 1.11" H x 1.92" W x 2.91" L
- Weight: 0.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF Breakrs (ECPLD1)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (825)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (803C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (SF2525)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle Switch, Raised (11410)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- Abus Electrical Box Covers