Shop All Hasps
Abus
Discus Hasp, Fixed, Natural, 4-3/4 In. L
Mfr # 140/120
Zoro # G1222313
original price:
$19.85
5% off
new price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Stainless Steel
- Hasp Finish Stainless Steel
- Hasp Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hasp Length | 4 3/4 in |
Hasp Width | 2 3/16 in |
Hasp Height | 4 3/4 in |
Max. Shackle Dia. | 7/16 in |
Max. Duct Width (In.) | 12 |
Overall Width | 2 3/16 in |
Overall Length | 4 3/4 in |
Shackle Diameter - Maximum | 7/16 in |
Overall Height | 4 3/4 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Stainless Steel |
Hasp Finish | Stainless Steel |
Includes | Shackle Shield |
Material | Stainless Steel |
ANSI/BHMA Finish | Bright Stainless Steel |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Stainless Steel, Hasp Finish Stainless Steel, Hasp Length 4 3/4 in, Hasp Width 2 3/16 in, Hasp Height 4 3/4 in, Max. Shackle Dia. 7/16 in, Includes Shackle Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Front Roller Set, 1/4" H (900-11808)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP8160160CHBRZ)
- NEWHOUSE HARDWARE Wireless Door Chime Kit with Remote, 150 ft. Operating Range, Push Button, 32 Chimes, White (WCMP)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/80)
- ABUS Concealed Hinge Pin Hasp, Hardened Steel (100DG/80)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (110/230)
- ABUS Hasp, Fixed, Natural (200/135)
- ABUS Hasp, Fixed, Natural (200/75)
- ABUS Abus: 141/200 WHITE HASP (ABS-1486A)
- HILLMAN 2-1/2 ZINC PLATED SAFETYHASP (851433)
- Abus Hasps