Shop All Hasps
Abus
Concealed Hinge Pin Hasp, Hardened Steel
Mfr # 100DG/100
Zoro # G1382105
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Concealed
- Hasp Material Steel
- Hasp Finish Chrome
- Hasp Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hasp Length | 5 7/8 in |
Hasp Width | 1 3/8 in |
Max. Shackle Dia. | 3/8 in |
Overall Length | 5 7/8 in |
Overall Width | 1 3/8 in |
Details
Item | Concealed Hinge |
Hasp Staple Type | Fixed |
Hasp Style | Concealed |
Hasp Material | Steel |
Hasp Finish | Chrome |
Includes | Mounting Hardware |
Material | Steel |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Zinc-Plated |
Description
Concealed Hinge, Hasp Staple Type Fixed, Hasp Style Concealed, Hasp Material Steel, Hasp Finish Chrome, Hasp Length 5 7/8 in, Hasp Width 1 3/8 in, Max. Shackle Dia. 3/8 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Black (MDHF25U19)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-GR-R)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-00)
- ABUS Hasp, Fixed, Zinc Plated, PK2 (115/100)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (110/230)
- ABUS Discus Hasp, Fixed, Natural, 7-1/2 In. L (140/190)
- ABUS Discus Hasp, Fixed, Natural, 4-3/4 In. L (140/120)
- ABUS High Security Hasp, Hardened Steel, Black (125/150)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/80)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Hasp Lock (N206-953)
- Abus Hasps