Shop All Hasps
Abus
Concealed Hinge Pin Hasp, Fixed, Chrome
Mfr # 110/230
Zoro # G2870874
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Concealed
- Hasp Material Steel
- Hasp Finish Chrome
- Hasp Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hasp Length | 9 in |
Hasp Width | 1 3/4 in |
Max. Shackle Dia. | 1/2 in |
Details
Item | Fixed Staple Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Concealed |
Hasp Material | Steel |
Hasp Finish | Chrome |
Includes | MOUNTING HARDWARE |
Description
Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Concealed, Hasp Material Steel, Hasp Finish Chrome, Hasp Length 9 in, Hasp Width 1 3/4 in, Max. Shackle Dia. 1/2 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Track Drawer Kit Tip/Btm (221590)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Hinges, CFA.49 B-M5-SH-5 (CFA.)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 2.9 lb. (4EVL6)
- ABUS High Security Hasp, Hardened Steel, Black (125/150)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (110/195)
- ABUS Discus Hasp, Fixed, Natural, 4-3/4 In. L (140/120)
- ABUS Hasp, Fixed, Natural (200/115)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/80)
- ABUS Hasp, Fixed, Natural (200/155)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 ZN Safety Hasp (N102-384)
- Abus Hasps