Shop All Hasps
Abus
Concealed Hinge Pin Hasp, Fixed, Chrome
Mfr # 110/195
Zoro # G2406993
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Concealed
- Hasp Material Steel
- Hasp Finish Chrome
- Hasp Length 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Hasp Length | 7 5/8 in |
Hasp Width | 1 3/4 in |
Max. Shackle Dia. | 1/2 in |
Overall Length | 7 5/8 in |
Overall Width | 1 3/4 in |
Details
Item | Concealed Hinge |
Hasp Staple Type | Fixed |
Hasp Style | Concealed |
Hasp Material | Steel |
Hasp Finish | Chrome |
Includes | Mounting Hardware |
Material | Steel |
ANSI/BHMA Finish | Zinc-Plated |
Includes Hardware | Hardware Included |
Description
Concealed Hinge, Hasp Staple Type Fixed, Hasp Style Concealed, Hasp Material Steel, Hasp Finish Chrome, Hasp Length 7 5/8 in, Hasp Width 1 3/4 in, Max. Shackle Dia. 1/2 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 84" Primed Hardboard Hollow Core Flush Slab Door (2470FHCPHB)
- ZORO SELECT O-Ring, Dash 162, Viton, 0.1 In., PK2 (U38871.009.0575)
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-1/8"D (7500 x BSP)
- TRIMLITE Exterior Single Door, Right Hand, 1.75 Thick, Fiberglass (2868RHISPSF1PSHK691615M)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (110/230)
- ABUS Slide Bolt Hasp, Fixed, Hardened Steel (300/100)
- ABUS Discus Hasp, Fixed, Natural, 4-3/4 In. L (140/120)
- ABUS Hasp, Fixed, Zinc Plated, PK2 (115/100)
- ABUS Hasp, Fixed, Natural (200/115)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/60)
- NATIONAL HARDWARE HINGE HASP ZINC PLTD 3"" (N129-577)
- Abus Hasps