Shop All Combination Padlocks
Abus
Combination Padlock, Side, Black/Silver
Mfr # 145/40 Orange
Zoro # G1374685
original price:
$12.89
10% off
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 4
- Resettable Resettable
- High Security Yes
- Dial Location Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 145/40 Orange
- Zoro # G1374685
- UPC # 078217145425
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 1 in |
Shackle Dia. | 1/4 in |
Shackle Width | 7/8 in |
Body Height | 1 13/16 in |
Body Width | 1 39/64 in |
Shackle Diameter | 15/64 in |
Description
Luggage Padlocks, Body Finish Anodized, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 39/64 in, Dial Location Side, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 1/4 in, Shackle Height 1 in, Shackle Material Steel, Shackle Width 7/8 in, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 5/8 in W (75IB/30 KA)
- HAGER Dark Bronze Anodized Aluminum Sweep 756SDBA36V (756SDBA36V)
- SCHLAGE COMMERCIAL Satin Brass Latch 11096609 (11096609)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever, Vintage Bronze (CD107 11P)
- ABUS Combination Padlock, Front, Black/Silver (158/50)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Blue)
- ABUS Combination Padlock, Side, Black/Silver (145/20 Black)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Blue)
- ABUS Combination Padlock, Side, Red (145/40 Red)
- ABUS Combination Padlock, Front, Black/Silver (160/40)
- MASTER LOCK Combination Stainless Steel Padlock, 1 7/8 in. Wide, Black/Silver (1525)
- Abus Combination Padlocks