Shop All Combination Padlocks
Abus
Combination Padlock, Side, Black/Silver
Mfr # 145/30 Red
Zoro # G3385417
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 3
- Resettable Resettable
- High Security Yes
- Dial Location Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 145/30 Red
- Zoro # G3385417
- UPC # 078217145340
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 1 in |
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Body Height | 1 3/8 in |
Body Width | 1 15/64 in |
Shackle Diameter | 13/64 in |
Description
Luggage Padlocks, Body Finish Anodized, Body Height 1 3/8 in, Body Material Aluminum, Body Thickness 39/64 in, Body Width 1 15/64 in, Dial Location Side, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Width 5/8 in, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Inside Latch, Aluminum, Heavy Duty (V444IS)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H214)
- COMPX NATIONAL Disc Tumbler Straight Cams (70052C)
- BARSKA Key Cabinet, 320 Capacity, 22" H (CB12698)
- ABUS Combination Padlock, Front, Black/Silver (78/50)
- ABUS Combination Padlock, Front, Black/Silver (158/50)
- ABUS Combination Padlock, Side, Black/Silver (145/20 Green)
- ABUS Combination Padlock, Side, Black/Silver (145/20 Orange)
- ABUS Combination Padlock, Front, Black/Silver (160/50)
- ABUS Abus: 160/50HB50 C Steel/Chrome 4-Dial Resettable w/ 2" shackle (ABS-12812)
- ACCUFORM INTERLOCKING STYLE STEEL HASPS 1 12 KDD103 (KDD103)
- Abus Combination Padlocks