Shop All Combination Padlocks
Abus
Combination Padlock, Side, Black/Silver
Mfr # 145/20 Green
Zoro # G1592096
original price:
$7.09
4% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 3
- Resettable Resettable
- High Security Yes
- Dial Location Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 145/20 Green
- Zoro # G1592096
- UPC # 078217145258
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 7/8 in |
Shackle Width | 5/16 in |
Shackle Dia. | 1/8 in |
Body Width | 57/64 in |
Body Height | 1 1/8 in |
Shackle Diameter | 1/8 in |
Description
Luggage Padlocks, Body Finish Anodized, Body Height 1 1/8 in, Body Material Aluminum, Body Thickness 17/32 in, Body Width 57/64 in, Dial Location Side, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 1/8 in, Shackle Height 7/8 in, Shackle Material Steel, Shackle Width 5/16 in, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C290CB)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85354.056.LENT)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/8 In (1HGL6)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 8 ft. L (108NA-96)
- ABUS Combination Padlock, Front, Black/Silver (78/50 KC)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Yellow)
- ABUS Combination Padlock, Bottom, Black/Silver (180IB/50)
- ABUS Combination Padlock, Side, Red (145/40 Red)
- ABUS Combination Lock Multi Pack, PK12 (97115)
- ABUS Combination Padlock, Side, Black/Silver (145/20 Black)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LH)
- Abus Combination Padlocks