Shop All Combination Padlocks
Abus
Combination Padlock, Front, Black/Silver
Mfr # 78/50 Blue
Zoro # G4409623
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 1
- Resettable Not Resettable
- High Security Yes
- Dial Location Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 78/50 Blue
- Zoro # G4409623
- UPC # 078217788134
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 13/16 in |
Shackle Width | 7/8 in |
Shackle Dia. | 9/32 in |
Body Width | 2 in |
Body Height | 2 in |
Shackle Diameter | 9/32 in |
Body Diameter | 1 7/8 in |
Description
Combination Padlock, Body Height 2 in, Body Material Zinc, Body Thickness 1 3/16 in, Body Width 2 in, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 13/16 in, Shackle Material Steel, Shackle Width 7/8 in, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (S005-24VAC)
- DELTANA Dutch Door Quadrant Black (DDQ56U19)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Privacy Knobset, Satin Brass (BG102-SQ SB)
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Green)
- ABUS Combination Padlock, Side, Red (145/40 Red)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Orange)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Yellow)
- ABUS Abus: 160/50 C Steel/Chrome 4-Dial Resettable (ABS-12811)
- ABUS Combination Padlock, Front, Black/Silver (160/40)
- MASTER LOCK Combination Padlock, Number of Dials 3 (4688DSLV)
- Abus Combination Padlocks