Shop All Combination Padlocks
Abus
Combination Padlock, Front, Black/Silver
Mfr # 160/40
Zoro # G4409641
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 3
- Resettable Resettable
- High Security Yes
- Dial Location Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 160/40
- Zoro # G4409641
- UPC # 078217126110
- Country of Origin Germany
- Category Combination Padlocks
Dimensions
Shackle Height | 7/8 in |
Shackle Dia. | 1/4 in |
Shackle Width | 15/16 in |
Body Height | 2 in |
Body Width | 1 21/32 in |
Shackle Diameter | 15/64 in |
Description
Combination Padlock, Body Finish Chrome Plated, Body Height 2 in, Body Material Zinc, Body Thickness 45/64 in, Body Width 1 21/32 in, Dial Location Front, For Use With Padlock Door Hasps, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 1/4 in, Shackle Height 7/8 in, Shackle Material Steel, Shackle Width 15/16 in, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Mortise Lockset, Mechanical, Entrance (8847FL AUCN 626 RH LC)
- MSI Savoy Azula SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0209-SAM)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (U38875.012.0093)
- EKENA MILLWORK Genova Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48GEN)
- ABUS Combination Lock Multi Pack, PK12 (97115)
- ABUS Combination Padlock, Side, Silver (12825)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Black)
- ABUS Abus: 160/40 C Steel/Chrome 3-Dial Resettable (ABS-12611)
- ABUS Combination Padlock, Side, Red (145/40 Red)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Red)
- MASTER LOCK Combination Padlock, Ctr, Black/Silver, PK2 (1500T)
- Abus Combination Padlocks