Shop All Electrical Lockout Devices
Abus
C556 Standard Cable Lockout w/ 6 ft. Cab
Mfr # 356
Zoro # G6411774
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 7 mm
- Cable Length 78.74 in
- Body Color Red
- Body Length 5.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 356
- Zoro # G6411774
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 7 mm |
Cable Length | 78.74 in |
Body Length | 5.04 in |
Body Width | 61 mm |
Cable Diameter | 4.1 mm |
Body Depth | 16 mm |
Details
Item | C556 Standard Cable Lockout w/ 6 ft. Cab |
Maximum Number of Padlocks | 6 |
Body Color | Red |
Body Material | ABS/Polycarbonate |
Includes Cable | Yes |
Cable Material | Stainless Steel |
Cable Material Finish | TPU Coating |
Cable Lockout Type | Pull Tight with Handle Grip |
Description
C556 Standard Cable Lockout w/ 6 ft. Cab, Body Color Red, Body Material ABS/Polycarbonate, Cable Diameter 4.1 mm, Cable Length 78.74 in, Cable Lockout Type Pull Tight with Handle Grip, Cable Material Stainless Steel, Cable Material Finish TPU Coating, For Maximum Padlock Shackle Diameter 7 mm, Includes Cable Yes, Maximum Number of Padlocks 6, Body Depth 16 mm, Body Length 5.04 in, Body Width 61 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 7" Height, Do Not Climb Ladder Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-11097)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, L, 1 PR (9389L)
- PANDUIT Thermal Label Printer Kit, 300 DPI (TDP43ME-KIT)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 420 lb (3500280)
- ABUS C503 Safelex Universal Cable Lockout w/ (347)
- ABUS V313 Gate Valve Lockoout 10-13" Red (367)
- ABUS V426 Ball Valve Lockout, big (metal) (300)
- ABUS V423 Ball Valve Lockout, small (metal) (299)
- ABUS E250 Wall Switch Lockout (406)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- CONDOR Plug Lockout, Red, 3-25/32" H, 6-27/64" L (437R60)
- Abus Lockout Tagout