Shop All Electrical Lockout Devices
Abus
C553 Standard Cable Lockout w/ 3ft. Cabl
Mfr # 355
Zoro # G6411668
original price:
$18.00
14% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 7 mm
- Body Depth 16 mm
- Cable Lockout Type Pull Tight with Handle Grip
- Cable Material Finish TPU Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 355
- Zoro # G6411668
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 7 mm |
Body Depth | 16 mm |
Cable Diameter | 4.1 mm |
Body Width | 61 mm |
Body Length | 5.04 in |
Cable Length | 39.37 in |
Details
Item | C553 Standard Cable Lockout w/ 3ft. Cabl |
Maximum Number of Padlocks | 6 |
Cable Lockout Type | Pull Tight with Handle Grip |
Cable Material Finish | TPU Coating |
Body Color | Red |
Cable Material | Stainless Steel |
Body Material | ABS/Polycarbonate |
Includes Cable | Yes |
Description
C553 Standard Cable Lockout w/ 3ft. Cabl, Body Color Red, Body Material ABS/Polycarbonate, Cable Diameter 4.1 mm, Cable Length 39.37 in, Cable Lockout Type Pull Tight with Handle Grip, Cable Material Stainless Steel, Cable Material Finish TPU Coating, For Maximum Padlock Shackle Diameter 7 mm, Includes Cable Yes, Maximum Number of Padlocks 6, Body Depth 16 mm, Body Length 5.04 in, Body Width 61 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X54)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1105ORJ)
- INCOM Extra-Coarse Anti-Skid Tape (SG6504B)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- ABUS V426 Ball Valve Lockout, big (metal) (300)
- ABUS C556 Standard Cable Lockout w/ 6 ft. Cab (356)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- ABUS C503 Safelex Universal Cable Lockout w/ (347)
- ABUS E250 Wall Switch Lockout (406)
- ABUS V423 Ball Valve Lockout, small (metal) (299)
- MASTER LOCK ISO-DIN Univ Lockout Device, Plastic, Red (S2393)
- Abus Lockout Tagout