Shop All Electrical Lockout Devices
Abus
B835RED Standard Redbox w/ 12 padlock e
Mfr # 298
Zoro # G6411914
original price:
$65.10
19% off
new price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 174 mm
- Dimensions (H x W x D) 6.85 in
- Resistance Properties Corrosion Resistant
- Number of Key Hooks 12
- Lockout Box Brand ABUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 298
- Zoro # G6411914
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Overall Width | 174 mm |
Dimensions (H x W x D) | 6.85 in |
Details
Item | B835RED Standard Redbox w/ 12 padlock e |
Resistance Properties | Corrosion Resistant |
Number of Key Hooks | 12 |
Lockout Box Brand | ABUS |
Number of Mounting Holes | 12 |
Box Color | Red |
Language | English |
Box Material Finish | Powder Coated |
Box Material | Recycled Steel |
Label Language | English |
Description
B835RED Standard Redbox w/ 12 padlock e, Box Color Red, Box Material Recycled Steel, Number of Key Hooks 12, Overall Width 174 mm, Mounting Location Wall, Box Material Finish Powder Coated, Number of Mounting Holes 12, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 3 (8677533)
- CAROLINA SHOE Size 10-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CONDOR 4XL Flame Resistant High Visibility Vest, Orange (4CWD3)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H (34210)
- ABUS V442 Ball Valve Lockout 0.5-2.5" Red (452)
- ABUS V423 Ball Valve Lockout, small (metal) (299)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- ABUS E250 Wall Switch Lockout (406)
- ABUS C509 Safelex Universal Cable Lockout w/ (349)
- ABUS C556 Standard Cable Lockout w/ 6 ft. Cab (356)
- CONDOR Circuit Breaker Lockout, 1-3/8 in. H, Red (48KV14)
- Abus Electrical Lockout Devices