ABUS Weatherproof 70IB by 50 C KD Solid Blue Brass Lock Body with Weather Cover & Steel
Mfr # 6140
Zoro # G003978853
Key Features
- Length 3 in
- Width 1.16 in
- Material Steel
- Height 1.23 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 6140
- Zoro # G003978853
- UPC # 78217061404
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 3 in |
Width | 1.16 in |
Height | 1.23 in |
Details
Item | Electrical Box Cover |
Material | Steel |
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
Our weatherized/marine padlocks are especially designed for outdooruse. Rust-free security even in harsh weather conditions. Suitable weather-resistant materials such as stainless steel or appropriate plastic coatings protect the padlock effectively in outdoor areas. Our Weatherproof padlock range includes many different series, sizes, shapes, shackles, and other additions.
Features- Weatherproof 70IB/50 C KD Solid Blue Brass Body with Weather Cover and Steel
- Dimension: 1.23" H x 1.16" W x 3" L
- Weight: 0.53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TLM, 125A (TLM1212CCUP)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- OPTICAM ST Cradles for OptiCam Termination Tool (FSTC)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- BELL OUTDOOR Electrical Box Cover, Round Ceiling Pan, 1 Gang, Steel, Blank/Flat (5653-1)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Aluminum (P 60 CACP-AL)
- RACO Electrical Box Cover, 4" Square Double Gang, 4 Gang, Rectangular, Galvanized Steel, Blank (846)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Raised (8769)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5045-0)
- Abus Electrical Box Covers