ABUS Weatherproof 70IB by 45 C KA Solid Blue Brass Lock Body with Weather Cover & Steel; Pack of 2
Mfr # 6112
Zoro # G104076656
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
Our weatherized/marine padlocks are especially designed for outdooruse. Rust-free security even in harsh weather conditions. Suitable weather-resistant materials such as stainless steel or appropriate plastic coatings protect the padlock effectively in outdoor areas. Our Weatherproof padlock range includes many different series, sizes, shapes, shackles, and other additions.
Features- Weatherproof 70IB/45 C KA Solid Blue Brass Body with Weather Cover and Steel
- Pack of 2
- Dimension: 1.11" H x 1.92" W x 2.91" L
- Weight: 0.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3mm Wide 49.5mm ID, PK25 (ZUSAH3X49.5)
- EKENA MILLWORK WM217 - 1 3/4"H x 5/8"P x 96"L Shingle Moulding, PVC (WM217X96SWPV)
- MSI White Oak Splitface Ledger Panel 6 in. X 24 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0121)
- KABA ILCO Key Blank, Brass, Type M20, 5 Pin, PK10 (1092-6000-M20)
- ABUS Abus: 28/70 B Diskus Padlock KA (ABS-28406-KA)
- ABUS Abus: 41/40 B Laminated Steel Padlock Blue Bumper KA (ABS-41256-KA)
- ABUS Abus: 41/40HB50 B Laminated Steel Padlock Blue Bumper KA (ABS-41406-KA)
- ABUS Control Key, Mfr. No. 158KC (158 KC KEY ONLY)
- ABUS Abus: Diskus 20/70 High Security Padlock B KA (ABS-20716-KA)
- ABUS Abus: 26/70 B Diskus Padlock KA (ABS-26030-KA)
- MASTER LOCK PADLOCK 1-1/2"" ONE KEY#3 (3UP)
- Abus Padlocks