ABUS T84MB by 30 C KD 30mm Body Brass Padlock; Black
Mfr # 85411
Zoro # G404074093
Product Information
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
The T84MB padlock features a brass lock body and a brass shackle. Due to the internal parts being made of stainless material, the T84MB is well-suited for outdoor use. It can be used to secure cabinets, lockers, bags, luggage, cash boxes, etc. The T84MB is locked automatically by pushing down the shackle - no key is needed for locking.
Features- T84MB/30 C KD 30mm Body Brass Padlock, Black
- Color: Black
- Dimension: 0.63" H x 1.27" W x 1.77" L
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Corner Brace 4PK (39401)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- OLYMPUS 1 / 2" White Packer Thick Spacer (OLY-WP23)
- PLATT Protective Case, 15x11x4-3/8 In, 6lb, Black (507)
- ABUS Control Key, Mfr. No. 158KC (158 KC KEY ONLY)
- ABUS Abus: 41/40HB50 B Laminated Steel Padlock Blue Bumper KA (ABS-41406-KA)
- ABUS Abus: 26/70 B Diskus Padlock KA (ABS-26030-KA)
- ABUS Abus: Diskus 20/70 High Security Padlock B KA (ABS-20716-KA)
- ABUS Padlock (83/55-300 S2)
- ABUS Abus: 28/70 B Diskus Padlock KA (ABS-28406-KA)
- MASTER LOCK 234 Shielded Lock (40KAD-0501)
- Abus Padlocks