ABUS 92 by 65 B KD All Weather Solid Brass with Steel Jacket Monoblock Keyed Different Padlock
Mfr # 82955
Zoro # G904067755
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 82955
- Zoro # G904067755
- UPC # 78217829554
- Country of Origin China
- Category Keyed Padlocks
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
The Monoblock 92 is a sturdy brass lock with a steel jacket for extra protection. The lock can be used in spaces that are hard to access, e. g. on roller shutters, but it also works perfectly in combination with a security chain. The lock's shackle is made of hardened steel with NANO PROTECT coating for extra corrosion resistance. This padlock is key-retaining which means that the lock retains its key until it is fully locked.
Features- 92/65 B KD All Weather Solid Brass with Steel Jacket Monoblock Keyed Different Padlock
- Dimension: 1.11" H x 2.63" W x 2.28" L
- Weight: 1.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Snap-In Pocket Pull Large Blk (S P2-52)
- STANLEY Half Mortise Std Wt FBB Hinge, 5 In Tall, Satin Chrome (FBB173 5 HS DOOR HINGE 26D STL)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D DS CON)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52402F)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Red)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 Black KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KD)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (20047)
- ABUS Padlock, Master Keyed, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/60 MK)
- ABUS Abus: 145/40 C Aluminum Multi-Pack 4 Dial Resettable (3-Black, 3-Blue, 3-Red, 2-Green, 1-Yellow) (ABS-97115)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KALJ)
- Abus Keyed Padlocks