ABUS 84IBHB by 50 C KD Weatherproof Stainless Steel Keyed Different Carded Padlock
Mfr # 85106
Zoro # G903978731
Key Features
- Length 3.7 in
- Width 1.89 in
- Material Stainless Steel
- Height 0.53 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 85106
- Zoro # G903978731
- UPC # 78217851067
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 3.7 in |
Width | 1.89 in |
Height | 0.53 in |
Details
Item | Electrical Box Cover |
Material | Stainless Steel |
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
The 84IB is a 100% rust-resistant padlock for outdoor use. Due to the stainless steel material, it is well-suited where both security and protection against corrosion are required. Especially practical is the self-locking feature. The 84IB is locked automatically by pushing down the shackle - no key is needed for locking.
Features- 84IBHB/50 C KD Weatherproof Stainless Steel Padlock Keyed Different Carded
- Dimension: 0.53" H x 1.89" W x 3.7" L
- Weight: 0.53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE Chelsea Wallplt 2Tog Ab (149TTDB)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WC2E)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1FA0)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5220C)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-7)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- HAMMOND N1 Screw Cover, 24 x 24 x 6, Steel/Gray (CS24246)
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- Abus Electrical Box Covers