ABUS 84IB by 40 C KD Weatherproof Stainless Steel Keyed Different Carded Padlock
Mfr # 85101
Zoro # G103979033
Key Features
- Length 1.88 in
- Width 1.13 in
- Material Stainless Steel
- Height 1/2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 85101
- Zoro # G103979033
- UPC # 78217851012
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1.88 in |
Width | 1.13 in |
Height | 1/2 in |
Details
Item | Electrical Box Cover |
Material | Stainless Steel |
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
The 84IB is a 100% rust-resistant padlock for outdoor use. Due to the stainless steel material, it is well-suited where both security and protection against corrosion are required. Especially practical is the self-locking feature. The 84IB is locked automatically by pushing down the shackle - no key is needed for locking.
Features- 84IB/40 C KD Weatherproof Stainless Steel Padlock Keyed Different Carded
- Dimension: 0.5" H x 1.13" W x 1.88" L
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-2A17D8-207)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2, 60kA (AGPH12010)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (8200REDTRA)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 5-1/2" W, 1" H (5133348)
- MULBERRY Electrical Box Cover, Horizontal, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30451W)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (845)
- HAMMOND N1 Screw Cover, 36 x 36 x 12, Galv (CSG363612)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050WH)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- Abus Electrical Box Covers