ABUS 83AL by 45-300 Rekeyable Removable Cylinder Hardened Steel KD Blue Padlock
Mfr # 80219
Zoro # G504031651
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 80219
- Zoro # G504031651
- UPC # 78217802199
- Country of Origin China
- Category Keyed Padlocks
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
The TITALIUM padlocks, from security specialist ABUS, represent a new dimension in security. The TITALIUM material is a special aluminum alloy that uniquely combines a high level of strength with lightness. The 83AL is part of our famous 83 padlock series which means that is has all the user-friendly features a locksmith is looking for: Easy to repin, fast and easy exchange of the shackle and "Z-bar" for adding key-retaining function. The hardened steel shackle is NANO PROTECT coated for extra corrosion resistance.
Features- 83AL/45-300 Rekeyable Removable Cylinder Hardened Steel KD Blue Padlock
- Color: Blue
- Dimension: 0.83" H x 1.88" W x 3.34" L
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 4 In. x 1/4 In. Radius Satin Brass Door Hinge (N830228)
- RICHELIEU 6 14inch 159 mm Door Knocker, Satin Chrome (103SCR)
- DELTANA Kickdown Holder Satin Nickel 4" (DHK4U15)
- YALE CONTROL KEY 6-PIN PARA (FN117C)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40 KD)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KD-100)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19342)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-100)
- ABUS Abus: 180IB/50 C Solid Brass Resettable 4-Dial (ABS-15812)
- ABUS 65 by 20 C KD Solid Brass Keyed Alike Carded Padlock (AB1947)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81LF)
- Abus Keyed Padlocks