ABUS 80TI by 40HB40 C KD Titalium Aluminum Alloy Keyed Different Padlock
Mfr # 65924
Zoro # G903978991
Product Information
- Brand Abus
- MFR # 65924
- Zoro # G903978991
- UPC # 78217659243
- Country of Origin China
- Category Keyed Padlocks
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
TITALIUM padlocks represent a new dimension in security. Made from an innovative material, they represent high security at a significantly reduced weight. The TITALIUM material is a special aluminum alloy that uniquely combines a high level of strength with lightness just like in the aircraft or automobile industry. The contemporary material implementation is reflected in the design of the products: TITALIUM series padlocks all feature an impressive stainless steel like finish. Our TITALIUM series padlock range includes many different sizes, shapes, shackles, and other additions.
Features- 80TI/40HB40 C KD Titalium Aluminum Alloy Keyed Different Padlock
- Dimension: 0.75" H x 1.56" W x 3.5" L
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME GARD Duct Access Door, UL Rated, 10 x 7 (6EHZ9)
- LOCKNETICS Push Plate Switch, Narrow (PPH-50)
- KELLEY Gaskets, Reservoir O-Ring (031-478)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16-DOD)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (70IB/50 MK KD)
- ABUS Abus: 767 C Key Storage Push Button Wall Mount (ABS-10767)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Red)
- ABUS 80TI by 40HB40 C KD Titalium Aluminum Alloy Keyed Different Padlock (AB1963)
- ABUS Abus: 75IB/40 B Rust Free Weatherproof Padlock KA (ABS-75138-KA)
- ABUS Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle (83628)
- MASTER LOCK Master, Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16in Wide, Silver/blue, Two Keys (3D)
- Abus Keyed Padlocks