ABUS 797 C Key Storage 4 Dial with Shackle
Mfr # 10797
Zoro # G604031421
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 10797
- Zoro # G604031421
- UPC # 78217107973
- Country of Origin China
- Category Key Lock Boxes
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
ABUS KeyGarage - Never put your keys under the door mat or in the flower pot again! With an ABUS KeyGarage your keys are secure and weather-protected. The solid metal housing protects the keys and code cards against unauthorized access. Furthermore the KeyGarage offers a simple and secure solution for easy exchange of keys and code cards: only the digit code is needed by the authorized person. If the group changes, the code can be changed quickly and easily. The ABUS KeyGarage 797 can be mounted with the shackle, e. g. on door knobs or handrails and has space for up to 20 keys or 14 code cards. The access is granted by means of a 4-digit individually resettable code. Our Key Garage range includes many different sizes, shapes, shackles, and other additions.
Features Specifications- Dimension: 1.77" H x 3.16" W x 7.09" L
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Spline Blk 25'L .250 (P7530)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 10B)
- DON-JO Don-Jo: Electric Strike Filler Plate AF 260 - SL Finish (DNJ-AF-260-SL)
- TRIMLITE Flush Door 28" x 96", Primed White (2480FHCPHB)
- ABUS Lock Box, Padlock, 20 Keys (797)
- ABUS Lock Box, Padlock, 20 Keys (777)
- ABUS Lock Box, Surface Mount, 20 Keys (787)
- BARSKA Key Cabinet, 160 Capacity, 14-1/2" H (CB12488)
- BARSKA Key Box, Steel, Enamel, 3-3/4inHx1inW (AX11838)
- SENTRY SAFE Key Box, Wall Mount, Steel, Gloss, Black (KB-50)
- MASTER LOCK Lock Box, Wall Mount, 7 Keys (5423D)
- Abus Key Lock Boxes