ABUS 787 C Key Storage 4 Dial Wall Mount
Mfr # 10787
Zoro # G204076983
Product Information
- Brand Abus
- MFR # 10787
- Zoro # G204076983
- UPC # 78217107874
- Country of Origin China
- Category Key Lock Boxes
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
ABUS KeyGarage - Never put your keys under the door mat or in the flower pot again! With an ABUS KeyGarage your keys are secure and weather-protected. The solid metal housing protects the keys and code cards against unauthorized access. Furthermore the KeyGarage offers a simple and secure solution for easy exchange of keys and code cards: only the digit code is needed by the authorized person. If the group changes, the code can be changed quickly and easily. The ABUS KeyGarage 787, can be mounted on the wall and has space for up to 20 keys or 14 code cards. The access is granted by means of a 4-digit individually resettable code.
Features Specifications- Dimension: 1.77" H x 3.14" W x 7.09" L
- Weight: 1.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (28/70 KA)
- NATIONAL HARDWARE Zinc-Plated Metallic Steel Snap Fastener , 4PK (N192-179)
- IVES Satin Stainless Steel Hinge 5BB1412630NRP (5BB1412630NRP)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 2-5/8" Stk, LH (4510-25-201-313)
- ABUS Lock Box, Padlock, 20 Keys (797)
- ABUS Lock Box, Padlock, 20 Keys (777)
- ABUS Lock Box, Surface Mount, 20 Keys (787)
- BARSKA Key Cabinet, 10 Capacity, 11-13/16" H (CB12986)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (2047)
- MASTER LOCK Security Safe, Black/Gray, Weight 1.15 lb. (5425D)
- MASTER LOCK Security Safe, Black/Gray, Weight 1.15 lb. (5424D)
- Abus Key Lock Boxes