Abus

ABUS 777 C Key Storage Push Button with Shackle


product price: $49.39
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
  • Brand Abus
  • MFR # 10777
  • Zoro # G404031355
  • UPC #
    78217107775
  • Country of Origin China
  • Category Padlocks

Description

ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.

ABUS KeyGarage - Never put your keys under the door mat or in the flower pot again! With an ABUS KeyGarage your keys are secure and weather-protected. The solid metal housing protects the keys and code cards against unauthorized access. Furthermore the KeyGarage offers a simple and secure solution for easy exchange of keys and code cards: only the digit code is needed by the authorized person. If the group changes, the code can be changed quickly and easily. The ABUS KeyGarage 767 can be mounted on the wall and the 777 can be mounted with the shackle, e. g. on door knobs or handrails. Both KeyGarages have space for up to 20 keys or 17 code cards. The access is granted by means of an up to 10-digit individually resettable code. The KeyGarages 767 and 777 have a locking cover with sliding mechanism. The cover is made of zinc die-cast and thus well-suited for outdoor use.

Features Specifications
  • Dimension: 1.75" H x 3.14" W x 4.72" L
  • Weight: 1.43 lbs