ABUS 65 by 50 C KD Solid Brass Keyed Alike Carded Padlock
Mfr # 65811
Zoro # G503978926
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 65811
- Zoro # G503978926
- UPC # 78217658116
- Country of Origin China
- Category Keyed Padlocks
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
ABUS offers brass padlocks in numerous sizes and variations. Brass padlocks are being used a lot in everyday life. The material itself offers a good level of corrosion resistance which can be further improved by coating the lock or by adding plastic covers. Our brass padlock range includes many different sizes, shapes, shackles, and other additions.
Features- 65/50 C KD Solid Brass Padlock Keyed Alike Carded
- Size: 2.5"
- Dimension: 0.69" H x 1.97" W x 3.05" L
- Weight: 0.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 234, PK5 (ZUSAH70LUB234)
- TRIMLITE 30" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2680pri1501NPCLET)
- DELTANA Bright Chrome Spring Hinge, Material: Brass (DASH95U26)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KA Blue)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19316)
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Blue)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/90 KD)
- ABUS Abus: 767 C Key Storage Push Button Wall Mount (ABS-10767)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W (55/25 KD)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830)
- Abus Keyed Padlocks