ABUS 55 by 40 C KD Solid Brass Keyed Different Carded Padlock
Mfr # 55611
Zoro # G903978274
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 55611
- Zoro # G903978274
- UPC # 78217556115
- Country of Origin China
- Category Keyed Padlocks
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
ABUS offers brass padlocks in numerous sizes and variations. The material itself offers a good level of corrosion resistance which can be further improved by coating the lock or by adding plastic covers. Our brass padlock series range includes many different sizes, shapes, shackles, and other additions.
Features- 55/40 C KD Solid Brass Padlock Keyed Different Carded
- Dimension: 0.52" H x 1.5" W x 2.38" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD 2672 Door Coordinators (2672 BLACK)
- SPEC Compression Spring, Music Wire, , PK15, C03600451000M (C03600451000M)
- MOHAWK Vinyl Cove Wall Base in Night Skies 4 in. vinyl cove, 48 in. L, 30 pieces 120 ft per carton (CVW04-002)
- LOCKEY Horizon Electronic Keypad Combination Lock Standard Black Left (EC950-H-BL)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-300)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 5/8 in W (75/30 KD)
- ABUS Abus: 70/45 KA 6402 Yellow - Expedition Marine Weatherproof Padlock - 1-59/64" Width KA (ABS-06121-KA)
- ABUS ABUS 80TI by 40HB40 C KD Titalium Aluminum Alloy Keyed Different Padlock (65924)
- ABUS Abus: 767 C Key Storage Push Button Wall Mount (ABS-10767)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15426)
- BRADY Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W (143130)
- Abus Keyed Padlocks