Abus

ABUS 37 by 55HB75 B KD 3 in. Granit Padlock with Long Shackle


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.

ABUS Granit 37 is the padlock for ultimate security requirements. It can be used to secure warehouses, doors, gates, containers, trucks, etc. Due to the Black Granit coating for extra corrosion resistance, it is well suited for outdoor use. The ABUS-Plus disk cylinder and the shackle guard ensure best protection against both brute force and manipulation methods. Useful for handling in the dark is the key with integrated LED light. The Code Card that comes with the lock can be used for producing extra keys at a local lock shop. The Granit product line is manufactured in Germany in accordance with the highest European standards (CEN Class 4).

Features
  • 37/55HB75 B KD 3 in. Granit Padlock with Long Shackle
Specifications
  • Size: 2"
  • Dimension: 1.19" H x 2.47" W x 5.25" L
  • Weight: 1.22 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.