ABUS 28 by 70 C KA Diskus Stainless Steel Shackle Padlock; Pack of 2
Mfr # 28013
Zoro # G303978553
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
The ABUS Diskus 28 series lock is a special kind of padlock with some distinct advantages. The disk shape itself effectively combats the most common ways of forcing it open. The design with only a small opening in the shackle makes it very difficult to tamper with. As these locks are mainly made of stainless steel, they are used especially where both security and protection against corrosion are required. The 28 lock is used to secure doors, gates, cabinets, barns, cellars, etc. The lock can be retrofitted with an ABUS-Plus disk cylinder which provides highest protection against intelligent opening methods. ABUS Diskus padlock series range includes many different sizes, shapes, shackles, and other additions.
Features- 28/70 C KA Diskus Stainless Steel Shackle Padlock
- Pack of 2
- Dimension: 1.06" H x 2.75" W x 2.75" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Electric Strike, 24VAC/12VDC, Standard-Duty, Fail Safe/Secure (7140-540-313-00)
- BOBRICK B671 Bright Stainless Steel Hook (B671)
- SCHLAGE Deadbolt, Heavy-Duty, Satin Chrome (B660P 626)
- TARPS NOW #5 (5/8" hole) Brass 18 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-5B)
- ABUS Abus: 26/70 B Diskus Padlock KA (ABS-26030-KA)
- ABUS Abus: 41/40HB50 B Laminated Steel Padlock Blue Bumper KA (ABS-41406-KA)
- ABUS Abus: 28/70 B Diskus Padlock KA (ABS-28406-KA)
- ABUS Abus: 41/40 B Laminated Steel Padlock Blue Bumper KA (ABS-41256-KA)
- ABUS Control Key, Mfr. No. 158KC (158 KC KEY ONLY)
- ABUS Abus: Diskus 20/70 High Security Padlock B KA (ABS-20716-KA)
- DIGILOCK Manager Override Key (01-PKPJ1-4R)
- Abus Padlocks