Abus

ABUS 24IB by 70 KA Diskus Stainless Steel Shackle Padlock; Pack of 2


product price: $74.85
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
  • Brand Abus
  • MFR # 24013
  • Zoro # G903978519
  • UPC #
    78217240137
  • Country of Origin China
  • Category Padlocks

Description

ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.

The ABUS Diskus 24 series lock is a special kind of padlock with some distinct advantages. The disk shape itself effectively combats the most common ways of forcing it open. The design with only a small opening in the shackle makes it very difficult to tamper with. As these disk locks are mainly made of stainless steel, they are used especially where both security and protection against corrosion are required. The 24IB is used to secure trucks, doors, gates, barns, cellars, sheds, etc. The locks can be retrofitted with an ABUS-Plus disk cylinder which provides highest protection against intelligent opening methods. For protection against dirt and moisture the cylinder has an integrated cylinder cover. ABUS Diskus padlock series range includes many different sizes, shapes, shackles, and other additions.

Features
  • 24IB/70 KA Diskus Stainless Steel Shackle Padlock
  • Pack of 2
Specifications
  • Dimension: 1.22" H x 2.75" W x 2.75" L
  • Weight: 1.42 lbs