ABUS 24IB by 70 C KD Diskus Stainless Steel Shackle Padlock
Mfr # 24011
Zoro # G904031855
Product Information
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
The ABUS Diskus 24 series lock is a special kind of padlock with some distinct advantages. The disk shape itself effectively combats the most common ways of forcing it open. The design with only a small opening in the shackle makes it very difficult to tamper with. As these disk locks are mainly made of stainless steel, they are used especially where both security and protection against corrosion are required. The 24IB is used to secure trucks, doors, gates, barns, cellars, sheds, etc. The locks can be retrofitted with an ABUS-Plus disk cylinder which provides highest protection against intelligent opening methods. For protection against dirt and moisture the cylinder has an integrated cylinder cover. ABUS Diskus padlock series range includes many different sizes, shapes, shackles, and other additions.
Features- 24IB/70 C KD Diskus Stainless Steel Shackle Padlock
- Dimension: 1.22" H x 2.75" W x 2.75" L
- Weight: 0.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 45900200628 Push to Left Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45900200628)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/4 in (1XRY3)
- NATIONAL HARDWARE STRAP HINGE HD 8"" SS (N342-493)
- TRIMLITE 34"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2168pri8730RH26D4916)
- ABUS Abus: 26/70 B Diskus Padlock KA (ABS-26030-KA)
- ABUS Abus: Diskus 20/70 High Security Padlock B KA (ABS-20716-KA)
- ABUS Control Key, Mfr. No. 158KC (158 KC KEY ONLY)
- ABUS Abus: 41/40 B Laminated Steel Padlock Blue Bumper KA (ABS-41256-KA)
- ABUS Padlock (83/55-300 S2)
- ABUS Abus: 41/40HB50 B Laminated Steel Padlock Blue Bumper KA (ABS-41406-KA)
- MASTER LOCK 4PK134Lam LS Padlock (M1XQLFCCSEN)
- Abus Padlocks