ABUS 14KS Maximum Security Square Chain & Sleeve; 6 ft.
Mfr # 718
Zoro # G703713464
Product Information
- Brand Abus
- MFR # 718
- Zoro # G703713464
- UPC # 78217007181
- Country of Origin China
- Category Locking Cables & Chains
Description
ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.
These chains are ideal to secure high-value items that can't be locked with a special device or a common lock. They are in standard lengths to fit your individual needs. They also feature a nylon sleeve to prevent paint work and chrome from scratches and damage.
Features- 14KS Maximum Security Square Chain & Sleeve, 6 ft.
- Size: 6'
- Dimension: 0.55" W x 72" L
- Weight: 18.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Inside Corner Trim Crosshatch Silve, PK5 (14621)
- CODEL DOORS 36" x 96" Primed Hardboard Solid Core Flush Slab Door (3080FSCPHB)
- TELECTRON Transmitter, Extra, for 225Mhz (T80G-TRANS)
- S & W Square Tube End, 3/4-10 Thread (TE2-3D)
- ABUS Abus: 10KS (10" Chain & Sleeve) (ABS-762)
- ABUS 13011 (8/250 NON-COILED CABLE)
- ABUS Abus: 10KS (2" Chain & Sleeve) (ABS-752)
- ABUS Abus: 14KS (10" Chain & Sleeve) (ABS-764)
- ABUS Maximum Security Chain, 3/8" Chain Dia (00714)
- ABUS 13011 (1850/185 COILED CABLE)
- BARON Chain Brass No.19 (7191)
- Abus Locking Cables & Chains