Abus

ABUS 14KS Maximum Security Square Chain & Sleeve; 2 ft.


product price: $74.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ABUS has ensured the good sense of safety around the world. As per the quality management, ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users, ABUS offers a wide range of innovative security solutions in the areas of security at home, security on the road and object security.

These chains are ideal to secure high-value items that can't be locked with a special device or a common lock. They are in standard lengths to fit your individual needs. They also feature a nylon sleeve to prevent paint work and chrome from scratches and damage.

Features
  • 14KS Maximum Security Square Chain & Sleeve, 2 ft.
Specifications
  • Size: 2'
  • Dimension: 0.55" W x 24" L
  • Weight: 6.15 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.